This product requires certification to purchase.

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRB24BFU10U
  • Item #3877777
  • Manufacturer Part #356610624
4.3 out of 5 Customer Rating

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRB24BFU10U
  • Item #3877777
  • Manufacturer Part #356610624
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6
Gauge (metal):
30
Length:
6
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10