6 x 10 x 7 in. 90 Degree Boot Type-B Galvanized Steel 30 ga
6 x 10 x 7 in. 90 Degree Boot Type-B Galvanized Steel 30 ga
Product Details
Product Details
- 90° ceiling boot with frame, 26" plate
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in