6 x 10 x 7 in. Center Galvanized Steel End Boot
6 x 10 x 7 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Diameter:
- 7 in
- End Boot Position:
- Center
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 6 in x 10 in
- Width:
- 6 in