6 x 10 x 7 in. Center Galvanized Steel End Boot
6 x 10 x 7 in. Center Galvanized Steel End Boot
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hemmed collar
- Galvanized steel, riveted construction
- Register end boot
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 6 in x 10 in
- Width:
- 6 in