This product requires certification to purchase.

6 x 10 x 8 in. Straight Boot Galvanized Steel 30 ga

6 x 10 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10X
  • Item #4837993
  • Manufacturer Part #RB206108F
5 out of 5 Customer Rating

6 x 10 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10X
  • Item #4837993
  • Manufacturer Part #RB206108F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
6 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov