6 x 12 in. Mechanical Joint Ductile Iron C110 Swivel Full Body Hydrant Adapter
6 x 12 in. Mechanical Joint Ductile Iron C110 Swivel Full Body Hydrant Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 6 in x 12 in
- Fitting Type:
- Adapter
- Length:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No