This product requires certification to purchase.

6 x 12 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

6 x 12 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

  • Fast #
  • Part #DGPSCGRA53B12U
  • Item #4155691
  • Manufacturer Part #57220999-02
4.8 out of 5 Customer Rating

6 x 12 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

  • Fast #
  • Part #DGPSCGRA53B12U
  • Item #4155691
  • Manufacturer Part #57220999-02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Grade:
B
Length:
12
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
6
Schedule Class:
40