14 in. x 14 in. x 8 in. Return Air Box with 4 in. High Collar
14 in. x 14 in. x 8 in. Return Air Box with 4 in. High Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return air box with collar
- Beaded collar providing secure flex connection
- Galvanized steel, riveted construction
- Flange standard
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8 in
- Duct Size:
- 14 in x 14 in x 8 in
- Height:
- 6 in
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 14 in