This product requires certification to purchase.

6 x 14 x 30 in. Return Air Duct Plenum

6 x 14 x 30 in. Return Air Duct Plenum

  • Fast #
  • Part #SHMRAB1430U
  • Item #4456260
  • Manufacturer Part #CA59143006
3.4 out of 5 Customer Rating

6 x 14 x 30 in. Return Air Duct Plenum

  • Fast #
  • Part #SHMRAB1430U
  • Item #4456260
  • Manufacturer Part #CA59143006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized steel
  • Requires Certification

Specifications

Duct Plenum Type:
Return Air Plenum
Height:
6 in
Length:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
14 in x 30 in x 6 in
Width:
14 in