This product requires certification to purchase.

6 x 14 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

6 x 14 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBU14U
  • Item #3408903
  • Manufacturer Part #RB306146
3.4 out of 5 Customer Rating

6 x 14 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBU14U
  • Item #3408903
  • Manufacturer Part #RB306146
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register elbow boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14 in