6 x 16 x 9 in. Straight Boot Galvanized Steel 30 ga
6 x 16 x 9 in. Straight Boot Galvanized Steel 30 ga
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 9
- Gauge (metal):
- 30
- Length:
- 6
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 16