6 x 18 in. SDR 26 HDPE Insert
6 x 18 in. SDR 26 HDPE Insert
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Fits Pipe Size:
- 6 in x 18 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- Material Type:
- HDPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 26