This product requires certification to purchase.

6 x 2-1/2 in. Copper Tee

6 x 2-1/2 in. Copper Tee

  • Fast #
  • Part #CTUUL
  • Item #795202
  • Manufacturer Part #W 40504
4.4 out of 5 Customer Rating

6 x 2-1/2 in. Copper Tee

  • Fast #
  • Part #CTUUL
  • Item #795202
  • Manufacturer Part #W 40504
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2-1/2 in
Fitting Sizes
6 in x 6 in x 2-1/2 in
Pressure - Maximum
700 psi
Weight
8.119 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104, MSS SP-109
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
039923334305