This product requires certification to purchase.

6 x 2-1/2 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

6 x 2-1/2 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

  • Fast #
  • Part #BCIBUL
  • Item #63110
  • Manufacturer Part #0318909405
5 out of 5 Customer Rating

6 x 2-1/2 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

  • Fast #
  • Part #BCIBUL
  • Item #63110
  • Manufacturer Part #0318909405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B1.20.1, ASME B16.14, ASME B16.4
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
6 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
6 in x 2-1/2 in
Fitting Type:
Bushing, Hex Head, Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
UPC:
690291036293