This product requires certification to purchase.

6 x 2 in. Butt Fusion x IPS SDR 11 HDPE Molded Branch Saddle

6 x 2 in. Butt Fusion x IPS SDR 11 HDPE Molded Branch Saddle

  • Fast #
  • Part #PEI11BBRSDLUK
  • Item #1757350
  • Manufacturer Part #PEI11BBRSDLUK
4.5 out of 5 Customer Rating

6 x 2 in. Butt Fusion x IPS SDR 11 HDPE Molded Branch Saddle

  • Fast #
  • Part #PEI11BBRSDLUK
  • Item #1757350
  • Manufacturer Part #PEI11BBRSDLUK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connections:
Butt Fusion
Fits Pipe Size:
6 in
Fitting Type:
Branch Saddle
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
2 in