This product requires certification to purchase.

6 x 2 in. Copper Tee (Clean & Bagged)

6 x 2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTUUK
  • Item #440997
  • Manufacturer Part #9116060CB
3.2 out of 5 Customer Rating

6 x 2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTUUK
  • Item #440997
  • Manufacturer Part #9116060CB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Tee
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923306043