This product requires certification to purchase.

6 x 2 in. MPT x FPT Black Malleable Iron Bushing

6 x 2 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBUK
  • Item #3098385
  • Manufacturer Part #MN-ZMBBU1308
3.3 out of 5 Customer Rating

6 x 2 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBUK
  • Item #3098385
  • Manufacturer Part #MN-ZMBBU1308
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Bushing, Hex, Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
082647005471