This product requires certification to purchase.

6 x 2 in. Pipe x IPS Eccentric Plastic Reducer

6 x 2 in. Pipe x IPS Eccentric Plastic Reducer

  • Fast #
  • Part #I29355281
  • Item #7754401
  • Manufacturer Part #2935-5281
4.5 out of 5 Customer Rating

6 x 2 in. Pipe x IPS Eccentric Plastic Reducer

  • Fast #
  • Part #I29355281
  • Item #7754401
  • Manufacturer Part #2935-5281
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
2
Fitting Sizes:
6 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov