This product requires certification to purchase.

6 x 2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

6 x 2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHTAPSTUUK
  • Item #154837
  • Manufacturer Part #008132
4.7 out of 5 Customer Rating

6 x 2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHTAPSTUUK
  • Item #154837
  • Manufacturer Part #008132
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 145
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
FNPT
End Connections
No Hub x No Hub x FNPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2 in
Fitting Sizes
6 in x 6 in x 2 in
Characteristics & Features
Fitting Type
Sanitary, Reducing
Material
Cast Iron
Material Type
NH 34
Schedule Class
NH-119
Warranty & Product Information
Application
DWV
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942004232