6 x 21 in. Plain End Schedule 40 Domestic Black Carbon Steel Pipe
6 x 21 in. Plain End Schedule 40 Domestic Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 21 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40