This product requires certification to purchase.

6 x 24 in. SDR 40 HDPE Insert

6 x 24 in. SDR 40 HDPE Insert

  • Fast #
  • Part #I6IPS24HP
  • Item #7181337
  • Manufacturer Part #6IPS24HP
3.7 out of 5 Customer Rating

6 x 24 in. SDR 40 HDPE Insert

  • Fast #
  • Part #I6IPS24HP
  • Item #7181337
  • Manufacturer Part #6IPS24HP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in x 24 in
Characteristics & Features
Fitting Type
Insert Tee
Material
Plastic
Material Type
HDPE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-3212, ASTM F-477