This product requires certification to purchase.

6 X 25 ft. N/INSL FLEX Al FOIL DUCT

6 X 25 ft. N/INSL FLEX Al FOIL DUCT

  • Fast #
  • Part #SFLEX150APA
  • Item #7559578
  • Manufacturer Part #FLEX150APA
4.3 out of 5 Customer Rating
Brand image

6 X 25 ft. N/INSL FLEX Al FOIL DUCT

  • Fast #
  • Part #SFLEX150APA
  • Item #7559578
  • Manufacturer Part #FLEX150APA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6
Length:
25
Material:
Aluminum
Type:
SFLEX150APA
Vent Duct Shape:
Round