This product requires certification to purchase.

6 x 25 in. Steel Duct Sleeve R8

6 x 25 in. Steel Duct Sleeve R8

  • Fast #
  • Part #SHMWSR8181225U
  • Item #5097369
  • Manufacturer Part #DX37182506R8A
3.6 out of 5 Customer Rating

6 x 25 in. Steel Duct Sleeve R8

  • Fast #
  • Part #SHMWSR8181225U
  • Item #5097369
  • Manufacturer Part #DX37182506R8A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleeve with extension
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
26 ga
Height:
18-1/2 in
Length:
25 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8