6 x 3/4 in. DIPS x FPT Electrofusion SDR 11 HDPE Transitional Saddle
6 x 3/4 in. DIPS x FPT Electrofusion SDR 11 HDPE Transitional Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- DIPS
- End Connections:
- DIPS x FIPS
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 3/4 in