6 x 3 in. PVC DWV Bushing
6 x 3 in. PVC DWV Bushing
Package Quantity Info:
Each: 1 Case: 10 Pallet: 270-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- PVC requires a primer before cementing
- Solvent weld connections
- Inserts into PVC DWV fitting hub to reduce to smaller pipe size
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 3
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40