This product requires certification to purchase.

6 x 3 in. PVC Schedule 80 Bushing

6 x 3 in. PVC Schedule 80 Bushing

  • Fast #
  • Part #P80SBUM
  • Item #233950
  • Manufacturer Part #PVC 08107 6000
4.1 out of 5 Customer Rating

6 x 3 in. PVC Schedule 80 Bushing

  • Fast #
  • Part #P80SBUM
  • Item #233950
  • Manufacturer Part #PVC 08107 6000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 80 Reducer Bushing Flushstyle Spig x Soc
  • Manufacturer may vary by location
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2467
Application:
Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
3
Fitting Sizes:
6 in x 3 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942077946