This product requires certification to purchase.

6 x 3 in. Socket Fabricated Schedule 40 PVC Coupling

6 x 3 in. Socket Fabricated Schedule 40 PVC Coupling

  • Fast #
  • Part #S429530F
  • Item #1957901
  • Manufacturer Part #429-530F
5 out of 5 Customer Rating

6 x 3 in. Socket Fabricated Schedule 40 PVC Coupling

  • Fast #
  • Part #S429530F
  • Item #1957901
  • Manufacturer Part #429-530F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Exceptional chemical and corrosion resistance
  • High temperature ratings
  • Lower installation costs
  • Higher flow capacity
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Length
9-3/16 in
Weight
2-83/100 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
FM Approved
No
ISO
ISO 9001
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211638057