6 x 3 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
6 x 3 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
Documents
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Reducer, Concentric Reducer
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- Wall Thickness:
- 0.28 in