6 X 4 Black Cast Iron 125# ECC Reducer
6 X 4 Black Cast Iron 125# ECC Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- NPS
- End Connection 2:
- Flanged
- End Connections:
- NPS x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Length:
- 9 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Type:
- BCIERUP
- UPC:
- 690291016547