This product requires certification to purchase.

6 x 4 in. ABS DWV Flush Bushing

6 x 4 in. ABS DWV Flush Bushing

  • Fast #
  • Part #ADWVFBUP
  • Item #38374
  • Manufacturer Part #03144
4.6 out of 5 Customer Rating

6 x 4 in. ABS DWV Flush Bushing

  • Fast #
  • Part #ADWVFBUP
  • Item #38374
  • Manufacturer Part #03144
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 490
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • SCH 40 ABS
  • End connections: Spigot, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942027712