This product requires certification to purchase.

6 x 4 in. ChemDrain CPVC Coupling

6 x 4 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWIPU
  • Item #3571055
  • Manufacturer Part #AW 00102 0532C
5 out of 5 Customer Rating

6 x 4 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWIPU
  • Item #3571055
  • Manufacturer Part #AW 00102 0532C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Length
7-28/125 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Red
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-3311, ASTM F-2618, ASTM F-493
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
611942109258