This product requires certification to purchase.

6 x 4 in. Flanged 125# Reducing Long Radius Ductile Iron C110 Full Body 90 Degree Bend with Cement-lined

6 x 4 in. Flanged 125# Reducing Long Radius Ductile Iron C110 Full Body 90 Degree Bend with Cement-lined

  • Fast #
  • Part #FLR9UP
  • Item #1837585
  • Manufacturer Part #DFL64
4.4 out of 5 Customer Rating

6 x 4 in. Flanged 125# Reducing Long Radius Ductile Iron C110 Full Body 90 Degree Bend with Cement-lined

  • Fast #
  • Part #FLR9UP
  • Item #1837585
  • Manufacturer Part #DFL64
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
Coating:
Asphaltic, Red Primer
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing, 90°
Material:
Ductile Iron
Pipe Lining:
Cement
Pressure Class:
125#