This product requires certification to purchase.

6 x 4 in. FNPT 150# Reducing Black Malleable Iron Coupling

6 x 4 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCUP
  • Item #264747
  • Manufacturer Part #0310093604
3.9 out of 5 Customer Rating

6 x 4 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCUP
  • Item #264747
  • Manufacturer Part #0310093604
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 212
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Length
4-13/16 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291026317