This product requires certification to purchase.

6 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

6 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRUP
  • Item #1757306
  • Manufacturer Part #100621
5 out of 5 Customer Rating

6 x 4 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRUP
  • Item #1757306
  • Manufacturer Part #100621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducer
Length:
11-21/50 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11