This product requires certification to purchase.

6 x 4 in. PVC DWV Coupling

6 x 4 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVRCUP
  • Item #2111541
  • Manufacturer Part #PVC 00102 1800
3.2 out of 5 Customer Rating

6 x 4 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVRCUP
  • Item #2111541
  • Manufacturer Part #PVC 00102 1800
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
6
Fitting Size 2:
4
Fitting Sizes:
6 in x 4 in
Fitting Type:
Coupling
Length:
7-28/125
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942110742
Weight:
2.371