6 x 4 in. PVC DWV Double Wye
6 x 4 in. PVC DWV Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 4
- Fitting Size 4:
- 4
- Fitting Sizes:
- 6 in x 6 in x 4 in x 4 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942106158