This product requires certification to purchase.

6 x 4 in. Schedule 10 Seamless Concentric 316L Stainless Steel Reducer

6 x 4 in. Schedule 10 Seamless Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #IS16LSCRUP
  • Item #7074704
  • Manufacturer Part #IS16LSCRUP
5 out of 5 Customer Rating
Brand image

6 x 4 in. Schedule 10 Seamless Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #IS16LSCRUP
  • Item #7074704
  • Manufacturer Part #IS16LSCRUP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Seamless, Reducing, Concentric
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10