This product requires certification to purchase.

6 x 4 in. Union x Flanged Ductile Iron Concentric Reducer

6 x 4 in. Union x Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #UTFRUP
  • Item #526312
  • Manufacturer Part #UTFRUP
4.8 out of 5 Customer Rating

6 x 4 in. Union x Flanged Ductile Iron Concentric Reducer

  • Fast #
  • Part #UTFRUP
  • Item #526312
  • Manufacturer Part #UTFRUP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON® or McWane 350 Sure Stop® gaskets
  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Flanged
End Connections
Union x Flanged
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
UPC
670610034186