This product requires certification to purchase.

6 x 4 x 4 in. Galvanized Steel Duct Wye Branch

6 x 4 x 4 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMBUY30UPP
  • Item #3348325
  • Manufacturer Part #272644
4.5 out of 5 Customer Rating

6 x 4 x 4 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMBUY30UPP
  • Item #3348325
  • Manufacturer Part #272644
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features two 2" crimped collars attached to branches, body is roll formed and rivited together with 1/8" x 5/32" zinc coated steel rivets
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Inside 2:
4 in
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
848605018736
Vent Duct Shape:
Round