6 X 48 Single WALL Pipe T/SCOPE Length
6 X 48 Single WALL Pipe T/SCOPE Length
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Length:
- 4 ft
- UPC:
- 622417105170
- Vent Duct Shape:
- Round