6 x 54 in. SDR 40 HDPE Insert
6 x 54 in. SDR 40 HDPE Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM C-969, ASTM F-2487, ASTM F-1417
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 6 in x 54 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- 40