6 X 6 FT Aluminum End Flex with FSK R4.2
6 X 6 FT Aluminum End Flex with FSK R4.2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- R4.2 insulation
- FSK facing
Specifications
- Length:
- 6
- Material:
- Aluminum
- Product Type:
- Duct Wrap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230149208
- Width:
- 6