6 x 6 in. 26 ga Starting Collar Damper Holes
6 x 6 in. 26 ga Starting Collar Damper Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230063931