6 x 6 in. Rigid Galvanized Steel Conduit Elbow
6 x 6 in. Rigid Galvanized Steel Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength.
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in x 6 in
- Material:
- Plastic
- Material Type:
- PVC