This product requires certification to purchase.

6 x 6 x 2 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

6 x 6 x 2 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS14LWTUUK
  • Item #262139
  • Manufacturer Part #IS14LWTUUK
5 out of 5 Customer Rating

6 x 6 x 2 in. Butt Weld Schedule 10 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS14LWTUUK
  • Item #262139
  • Manufacturer Part #IS14LWTUUK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No