This product requires certification to purchase.

6 x 6 x 2 in. Flanged 125# Reducing Pressure Rated Black Cast Iron Tee

6 x 6 x 2 in. Flanged 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCIFTUUK
  • Item #232898
  • Manufacturer Part #0306037201
5 out of 5 Customer Rating

6 x 6 x 2 in. Flanged 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCIFTUUK
  • Item #232898
  • Manufacturer Part #0306037201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Reducing
Material:
Cast Iron
Pressure Class:
125#
UPC:
690291019630