This product requires certification to purchase.

6 x 6 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

6 x 6 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTTLAUK
  • Item #91444
  • Manufacturer Part #670610100973
4.3 out of 5 Customer Rating

6 x 6 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTTLAUK
  • Item #91444
  • Manufacturer Part #670610100973
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
2
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes
UPC:
670610100973