6 x 3 in. PVC DWV 2-Piece Combination Wye

You last purchased this on
 

6 x 3 in. PVC DWV 2-Piece Combination Wye

  • Fast #
  • Part #PDWVCOMBTPUUM
  • Item #8800
  • Manufacturer Part #PVC 00504 1200
4.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

6 x 3 in. PVC DWV 2-Piece Combination Wye

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application:
Non-pressure Applications, Sanitary, Sewer, Storm Drainage
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
FPT
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Combination Wye
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Number of Pieces:
2 Piece
Schedule Class:
40
Weight:
5.965 lb
Width:
13-1/4 in