This product requires certification to purchase.

6 x 6 x 3 in. Socket Schedule 80 CPVC Tee

6 x 6 x 3 in. Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #S801530
  • Item #4465896
  • Manufacturer Part #801-530
3.9 out of 5 Customer Rating

6 x 6 x 3 in. Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #S801530
  • Item #4465896
  • Manufacturer Part #801-530
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
3 in
Fitting Sizes
6 in x 6 in x 3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Reducing, Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80, Extra Heavy
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211168042