This product requires certification to purchase.

6 x 6 x 3 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

6 x 6 x 3 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTUUM
  • Item #262153
  • Manufacturer Part #IS16LWTUUM
4.8 out of 5 Customer Rating

6 x 6 x 3 in. Weld Schedule 10 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTUUM
  • Item #262153
  • Manufacturer Part #IS16LWTUUM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10